Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. 467-069
    467-069
    Instrument Transformer, Div of Transformers, 467 Series
    Item Number
    467-069
    MFG Item Number
    467-069
    Series
    467
    Product Description
    VT, Indoor, Model: 467, Ratio:
    Specifications
    Specifications
    Voltage Rating 69.3/120
    Frequency 60 Hz
    Input VAC (Primary) 69.3 VAC
    Output VAC (Secondary) 120 VAC
    Insulation Level VAC 0.6 kVAC
    Mounting Foot Mount
    Termination Screw Terminals
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 467-115-100
    467-115-100
    Instrument Transformer, Div of Transformers, 467 Series
    Item Number
    467-115-100
    MFG Item Number
    467-115-100
    Series
    467
    Product Description
    VT, Indoor, Model: 467, Ratio:
    Specifications
    Specifications
    Voltage Rating 115/100
    Frequency 60 Hz
    Input VAC (Primary) 115 VAC
    Output VAC (Secondary) 100 VAC
    Insulation Level VAC 0.6 kVAC
    Mounting Foot Mount
    Termination Screw Terminals
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 467-300
    467-300
    Instrument Transformer, Div of Transformers, 467 Series
    Item Number
    467-300
    MFG Item Number
    467-300
    Series
    467
    Product Description
    VT, Indoor, Model: 467, Ratio:
    Specifications
    Specifications
    Voltage Rating 300/120
    Frequency 60 Hz
    Input VAC (Primary) 300 VAC
    Output VAC (Secondary) 120 VAC
    Insulation Level VAC 0.6 kVAC
    Mounting Foot Mount
    Termination Screw Terminals
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 467-480
    467-480
    Instrument Transformer, Div of Transformers, 467 Series
    Item Number
    467-480
    MFG Item Number
    467-480
    Series
    467
    Product Description
    VT, Indoor, Model: 467, Ratio:
    Specifications
    Specifications
    Voltage Rating 480/120
    Frequency 60 Hz
    Input VAC (Primary) 480 VAC
    Output VAC (Secondary) 120 VAC
    Insulation Level VAC 0.6 kVAC
    Mounting Foot Mount
    Termination Screw Terminals
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 467-480-240
    467-480-240
    Instrument Transformer, Div of Transformers, 467 Series
    Item Number
    467-480-240
    MFG Item Number
    467-480-240
    Series
    467
    Product Description
    VT, Indoor, Model: 467, Ratio:
    Specifications
    Specifications
    Voltage Rating 480/240
    Frequency 60 Hz
    Input VAC (Primary) 480 VAC
    Output VAC (Secondary) 240 VAC
    Insulation Level VAC 0.6 kVAC
    Mounting Foot Mount
    Termination Screw Terminals
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power & Electrical

Power and electrical components supply, transfer, or regulate power to and between electrical loads. Power equipment includes power supplies, transformers, line reactors, batteries, filters, surge protectors, power factor correction capacitors, and much more.

Power supplies are the primary point of electrical power for machinery and electronic devices. All power supplies have a power input, which receives electrical energy from a power source, and a power output to delivery energy to the load. Power supplies can draw power from several sources, including direct transmission lines, batteries, fuel cells, generators, solar power converters, or even another power supply.

Transformers transfer electrical energy between circuits, and are essential for power transmission and distribution. Transformers are most commonly used to increase or decrease alternating voltages in power applications, typically to decrease high voltages from main power lines to suitable levels needed for factory, commercial or in-home applications.

Additional power equipment includes line reactors, which reduce harmonics; batteries, which store and supply power; line filters, which attenuate interference; power factor correction capacitors, which corrects power loss; and a wide variety of surge protectors, switches, plugs, cables, and more, which transmit power and protect equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved